Karcher 40" Cylindrical Brush for B 250 R Bp 2SB, R 100 Scrubber, Soft - 6.906-993.0
Write a Review
|
Questions & Answers (0)
Product Description
40-inch cylindrical brush, white, soft - for R100 Scrub Deck
PRICE
$895.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 6 in |
| Height | 40 in |
| Weight | 11 lbs |
| Cleaning Width | 40" in |
Product Details
| Type | Cylindrical Brush - Soft |
| Color | White |
| Application | Scrubbing |
| For Use With | B 250 R Bp 2SB, R 100 |
| Material | Polyurethane |
| Manufacturers Part Number | 6.906-993.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum, Luxury Vinyl Tile (LVT) |
| Brand | Karcher |