American Tongue and Groove Jaw System, Soft Top Jaw for 25in Scroll/Independent Chucks, 1 piece, TMX by Toolmex Made in Europe
TMX Soft Top Jaws For 25" Scroll/Independent Chuck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension F | 3 |
| Dimension K | 11/16 |
| Dimension C | 3-5/16 in |
| Chuck Size | 25 in |
| Dimension H | 2-1/2 |
| Dimension B | 2-1/16 |
| Dimension G | 3/4 in |
| Dimension J | 3/8 in |
| Dimension D | 1/2 |
| Dimension E | 1-3/8 |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 1 |
| Chuck Type | Scroll/Independent |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-884-325P |
| Brand | TMX |