Westcott® Soft Touch School Protractor with Anti-Microbial Product Protection, Assorted, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
A school tool designed with students in mind. Features a movable arm for greater accuracy. Soft touch grip and non-skid backing for better control. Protractor contains an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Protractor will be blue, gray, green or pink (color can't be specified when ordered).
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Protractor |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Soft Touch School Protractor |
| Color | Assorted |
| Manufacturers Part Number | ACM14376 |
| Brand | Westcott |