The Werner C451200 6-foot SoftCoil lanyard features an energy absorbing inner core that uses the entire length of the lanyard to absorb the energy of a fall and reduce the arresting forces on a user. An integrated impact indicator provides obvious warning to the user when the lanyard has been in a fall. Twinleg design for 100% tie-off, allowing the user to safely move from one location to another.
Werner® C451200 SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 14-13/32 in |
| Weight Capacity | 310 |
| Weight | 7 lbs |
| Extended Length | 8' in |
| Size | One Size |
| Lanyard Length | 6 ft |
| Adjustable Length | No |
| Anchorage Connection Gate Opening | 2-1/2 |
| Working Length | 4' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Rebar Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | C451200 |
| Respirator Connection Type | Snap Hook |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
| Type | Shock Absorbing |
| Color | Gold |
| Series | SoftCoil |
| Style | Dual Leg |
| Strap Material | Polyester |
| Cable Material | Steel |
| Connection Style | Snap Hook |
| Package Quantity | 1 |
| Description | SoftCoil Twinleg Lanyard, Snaphooks w/ Rebar Hooks |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |