Solaira Omnis Controller w/ Enclosure, 30 Amp
Write a Review
|
Questions & Answers (0)
Product Description
Solaira Omnis 30 Amp variable phase angle control, multi-Voltage 120 or 208/240 volt, up to 30A total load. Includes Nema 1 Vented enclosure and low voltage Potentiometer included. For variable control of single heater load with optional inputs including 0-10dCV, 4-20mA, Building Management systems including Lutron, Crestron, Control 4 and others. Optional Timer, Occupancy Sensor, thermostat. It is Made up Of Circuit Board Material.
PRICE
$1,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 8 in |
Product Details
| Type | Controller |
| Voltage | 110/240 V |
| Amps High | 30 A |
| Color | Silver |
| Manufacturers Part Number | PASCR30-1-DIN |
| For Use With | Solaira Patio Heaters |
| Shape | Square |
| Brand | Solaira |
Compliance & Certifications
| Certifications | UL508, CSA |