QuietCool's Solar Roof Mount Attic Fan is the most intelligent attic fan on the market today. This fan utilizes solar power to keep your home cool and safe throughout the day. Better yet, with the included AC/DC inverter, your fan can continue running during nighttime hours or when the sun is not out. Utilizing a large solar panel, an AC/DC Inverter, weatherproof design, and revolutionary technology this fan provides eco-friendly cooling all year long.
Our solar roof mount attic fan is not only powered by solar panels but an ultra-energy efficient DC Motor that allows the fan to never stop protecting your attic. This motor is an industry-leader that allows for a long lifespan with no maintenance. This means you get everyday cooling at the fraction of the cost of other attic fans. QuietCool Solar Attic Roof Fans include an inverter for 24/7 operation.
*Please note: This model does not have a decibel rating because they are installed in attics. With good insulation in the attic, the attic fans should not be heard.
Please Note this product cannot be shipped to Hawaii
QuietCool Solar Attic Roof Mount Fan AFR SLR-30W, 120V, 1092 CFM, Black, 14" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 19-1/2 in |
| Weight | 33 lbs |
| Diameter | 14 in |
Product Details
| Color | Black |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Inverter for 24/7 operation |
| CFM High | 1092 CFM |
| Material | Steel |
| Watts | 40 W |
| Manufacturers Part Number | AFR SLR-40W |
| Brand | QuietCool |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | UL Listed |