Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eevelle

Model # :WBB3161464

MPN #: EEV-SC

Eevelle® SolarCap™ Forklift Sun & Canopy Cover, Vinyl, 33"L x 45"W, Super Clear Tinted

Product Description
All vinyl is 16 mil double polished, with U/V inhibitor and cold crack rated, Double Polished - Tinted and Scratch Resistant, Cold Crack Inhibitor with Freeze Point Flexibility, Heavy Duty Bungee Cords and Hooks, All products conform to OSHA standards. The Original SolarCap™ Forklift Sun & Rain Canopy fits every lift on the market and is designed to keep the sun off operators while they work. These covers are designed to keep the sun off while working with an oversized pull down visor. They are treated with a UV inhibitor to protect drivers from harsh and dangerous sun rays while they are working in the yard. Perfect for yard and warehouse employees, this cover attaches in seconds.

Features:
  • Marine Grade Stitching: Durable and watertight craftsmanship
  • Made from Elastomer Vinyl: Will not crack in high heat or cold weather
  • Fits All Forklifts: Universal fit for all class forklifts
  • Easy Installation: Attaches on or off in seconds
  • Precision Tailored With No Raw Edges: Superior design and crafted details


PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width45 in

Product Details

TypeForklift Cover
MaterialVinyl
DescriptionForklift Sun & Canopy Cover
ColorClear
Manufacturers Part NumberEEV-SC
BrandEevelle

Warranty

Warranty2 yr