SolarGuard Freestanding Building 10'W x 8'H x 18'L on Wheels White
Write a Review
|
Questions & Answers (0)
Product Description
Keep your equipment and vehicles safe from the elements.Frames are constructed from Allied Gatorshield structural steel tubing.12.5 oz., 24 mil premium cover comes with a 15 year warranty.
• Can be built on any surface. Ideal for vehicles, equipment, hay storage and more. Open ends allow for easy access. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or 30354299.
• Can be built on any surface. Ideal for vehicles, equipment, hay storage and more. Open ends allow for easy access. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or 30354299.
PRICE
$2,939.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 ft |
| Width | 10 ft |
| Height | 8 ft |
| Weight | 371 lbs |
| Wheel Diameter | (6) 6 in |
| Peak Height | 8' |
| Skylight Dimension | 4' x 18' |
| Material Weight | 12.5 |
Product Details
| Assembly Required | Yes |
| Type | Storage Building On Wheels |
| Color | White |
| Canopy Style | Open Ends |
| Style | Round |
| Country of Origin | United States |
| Capacity | 1440 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-11/16" OD Steel Pipe |
| Manufacturers Part Number | PB00552R4WS |
| Brand | ClearSpan |