x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 169135-025 Solderless Disconnect Adapter Male/Female/Male, 0.250 Stud, 25 Pcs

Quick Cable 169135-025 Solderless Disconnect Adapter Male/Female/Male, 0.250 Stud, 25 Pcs

Item #: WBB1150621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.11 up to 11% OFF

Minimum Quantity: 10

Price: $4.55

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 169135-025 Solderless Disconnect Adapter Male/Female/Male, 0.250 Stud, 25 Pcs

Features:
  • DLO R°/RHW Cable
  • Fine stranded, annealed, TINNED COPPER wire in accordance with AAR598 and ASTM B33
  • Maximum conductivity, flexibility and corrosion resistance
  • EPR (Ethylene, Propylene, Rubber) insulation, highly resistant to oils, alkalis and acids
  • CPE (Chlorinated Polyethylene) jacket
  • Excellent impact, abrasion and tear resistance
  • VW1 rated, flame retardant
  • UL sun resistant
  • 90? C w°/dry continous exposure
  • Suitable for 40? C applications
  • 600V and 2000 Volt rated
  • Industry Approvals

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 169135-025
  • CONSTRUCTION Tin Plated Annealed Copper
  • TYPE Male/Female/Male
  • DESCRIPTION Solderless Disconnect Adapter
  • PACKAGE QUANTITY 25 PCS/Bag
  • STUD/TAB SIZE 0.250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 169135-025 Solderless Disconnect Adapter Male/Female/Male, 0.250 Stud, 25 Pcs

Quick Cable 169135-025 Solderless Disconnect Adapter Male/Female/Male, 0.250 Stud, 25 Pcs

Item #: WBB1150621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant