Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lids

Lids are designed to protect the contents of food and beverage containers from external contaminants. They also prevent spills and leaks, offering a secure seal to contain liquids and semi-liquids during transport and handling. Some lids feature venting options to release steam and avoid condensation, which is particularly useful for hot beverages. They are ideal for disposable drinkware, takeout containers, and more.
120 Results
Hot Cup Lids

Hot Cup Lids

CompareImageBrandFitsMaterialColorPackage QuantityModel #Price
Dart® Vented Foam Lids, Fits 6-32 Oz. Cups, White
Dart
6-32 Oz. Foam Cups
Plastic
White
500
WBB1223624$57.95
Genuine Joe GJO11259PK - Ripple Hot Cup Lids, 10-16 Oz., 50 Pack, White
Genuine Joe
10 - 16 oz Cups
Polystyrene
White
50
Ships Same Day
WBB916540
$1.78was $2.98
Save $1.20 (40%)
SOLO® Cup Company Traveller Cappuccino Style Dome Lids For 8 oz Hot Cup, Pack of 1000
Solo
8 oz Cups
Plastic
Black
1000
WBB3131161$119.95
Dart® Traveller Dome Hot Cup Lid For 8 oz Cups, White, Pack of 1000
Dart
8 oz Hot Cups
Plastic
White
1000
WBB3131159$99.95
World Centric® Fiber Cup Lids, 3.1" Diameter x 0.4"H, Clear
World Centric
4 oz. Portion Cups
PLA
Clear
1000
WBB3054913$70.95
SOLO® Traveler Drink-Thru Lids, 10-24 Oz. Cups, Black
Solo
10-24 oz. Cups
Plastic
Black
1000
WBB1223897$58.95
Eco-Products® Eco-Lid 25% Recycled Content Hot Cup Lid, Fits 8 oz Cups, 1000/Carton
Eco-Products
8 oz. Hot Cups
Polystyrene
White
1000
WBB1223926$84.95
Dart® Optima Reclosable Lids for Hot Paper Cups, Fits 10 to 24 oz Hot Cups, Black, 1000/CT
Dart
10 - 24 oz Hot Paper Cups
Paper
Black
1000
WBB3131043$72.95
Dart® Lift n' Lock Plastic Hot Cup Lids w/ Straw Slot, Fits 12 oz - 24 oz Hot Cups, 1000/Carton
Dart
12-24 oz Foam Cups
Plastic
White
1000
Ships Same Day
WBB916373
$69.95
Dart® Fiber Hot Cup Lids, ProPlanet Seal, Fits 10 - 24 oz. Paper Cups, Tan, 1000/Carton
Dart
10 - 24 oz Hot Cups
Bagasse
Tan
1000
WBB3181411$97.95
Showing 1-10 of 42 results
Cold Cup Lids

Cold Cup Lids

Showing 1-10 of 34 results
Portion & Soufflé Cup Lids

Portion & Soufflé Cup Lids

Health Care Disposable Lids

Health Care Disposable Lids

Showing 1-10 of 39 results
Microwaveable Containers

Microwaveable Containers