A cold cup you can count on! Serve soda, beer, lemonade or cocktails with confidence. Crack-resistant yet flexible, these cups hold up. They're a stress-free solution for food trucks, bars, concessions and festivals! Pair with the compatible lid (sold separately) and make it easy for drinks to be taken on the go. Recyclable in the few communities with appropriate facilities for polystyrene recycling.
Dart® High-Impact Polystyrene Cold Cups, 10 oz, Plastic, Translucent, 100/Sleeve, 25 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Plastic |
| Package Quantity | 2500 |
| Description | Conex Translucent Plastic Cold Cups |
| Color | Clear |
| Manufacturers Part Number | DCCY10 |
| Brand | Dart |