Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB2153059

MPN #: Solo

Detecto Solo® Eye Level Digital Physician Scale, 550 lb x 0.2 lb / 250 kg x 0.1 kg

Product Description
Detecto Solo® Eye Level Digital Physician Scale, 550 lb x 0.2 lb / 250 kg x 0.1 kg

Detecto Solo® eye-level clinical scale is the most economical, high-quality digital physician scale with height rod available. The scale features 550 lb x 0.2 lb. / 250 kg x 0.1 kg capacity, 14 in W x 15 in D x 2.4 in H low-profile platform, inline mechanical height rod, eye-level weight display and column, one-inch-high LCD readouts, Body Mass Index calculation, integral wheels for mobility, one RS232 serial port, and convenient audible beep confirmation. It is powered by 6 AA batteries, which are included, or an optional AC adapter. The indicator features 8 simple buttons that are easily identifiable in any language. The scale's RS-232 serial port allows you to output measurement data to EMR/EHR software. Simply step on the scale to weigh and the scroll arrows let you rapidly enter your height to factor BMI. The mechanical height rod is situated to the side of the LCD, so it never interferes with viewing measurements. The oversized 14 x 15 inch platform with rubber mat is only 2.4 inches high making it easy for patients to step on and off. The AC port is located in the base, so no pesky wires dangle from up on the indicator (AC Adapter optional: model PD-AC).Two integral wheels allow for ease of movement whenever you need to transport the Solo®.

Features
  • 550 lb x 0.2 lb / 250 kg x 0.1 kg Capacity
  • Weight, Height, and Body Mass Index
  • 14 in W x 15 in D x 2.5 in H Platform Size
  • 6 AA Batteries (included) or Optional AC Adapter -B587073
  • Inline Mechanical Height Rod
  • Eye-level height display for ease of use (52 in / 132 cm H)
  • Inline height rod measures: 30 in to 84.5 in / 76 cm to 214.5 cm
  • 1-inch/25-mm high LCD, clearly-visible display
  • Rock-solid, stable column
  • Two wheels for quick and easy portable transport
  • Rubber mat for patient assurance and stability
PRICE
$689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.5 in
Width14.3 in
Height52 in
Weight Capacity550 lbs
Weight26 lbs
Platform Width14 in
Readability0.2 kg
Pan/Platform Size14" x 15"
Platform Length15 in
Height RodY

Product Details

TypeDigital Physician Scale
DisplayLCD
ColorWhite
Power Supply6 AA Batteries (Included) or AC Adapter (Sold Separately)
WheelsYes
StyleColumn Style with Height Rod
MaterialAluminum Allow, Powder Coated Steel
HandpostN
DescriptionEye Level Digital Physician Scale
InterfaceRS-232
Manufacturers Part NumberSolo
BrandDetecto