PURELL® Professional Foam Soap Refill, For CX, CXT Dispensers, Fresh Scent, 1,500 mL, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
PURELL® Professional Fresh Scent Foam Soap is a lightly fragranced formulation created specifically for the unique needs of high traffic environments that require a high capacity refill.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Fresh |
| Capacity | 1500 ml |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 8561-04 |
| For Use With | PURELL 8550-01, 8540-01, 8570-01, 8560-01, 8520-01, 8500-01 |
| Brand | Purell |