Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139796

MPN #: SONARIS

Detecto® Sonaris Sonar Stadiometer

Product Description
Detecto® SONARIS stadiometer provides touchless height measurement via its state-of-the-art sonar technology that triangulates the top of the patient's head instantly. It can be used stand-alone on a desktop/tabletop for mobility, or wall mounted for permanent use. SONARIS offers an extraordinary measurement range from 0 - 9 ft. high. Whether the patient is a tiny child or a giant adult, SONARIS will measure their height, covering a greater height range than any conventional height measuring instruments. SONARIS is simple to use, with only two buttons, POWER and UNITS. Ideal for school health, SONARIS displays four units of measurement: ft./in, in, cm, and mm with pinpoint accuracy to 0.2 in and 5 mm.

Features:
  • Accuracy to 0.2 in and 5 mm Graduations
  • Auto Calibrates to Current Position
  • Easily-Visible LCD Display with Blue Backlight
  • Four Units of Measurement: ft./in - in - cm - mm
  • Greater Height Range Than Any Conventional Stadiometer
  • Hygienic: No Buttons to Touch Necessary
  • Ideal for School Health
  • Instant Digital Height Readouts Without Pushing a Button
  • Measurement Range from 0 - 9 ft. High
  • Measures Small Children to Tall Adults
  • No Assembly Required
  • Only Two Buttons: POWER and UNITS
  • Portable or Permanent Set-up
  • AC Adapter (not included) or 6 AA Batteries (not included)


PRICE
$485.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height28 in
Display Digit Height1
Unit of Measurementlb., kg
Height RodY

Product Details

Assembly RequiredNo
TypeStadiometer
DisplayLCD
ColorWhite
Power Supply6 AA Batteries (Not Included), AC Adapter (Not Included)
WheelsNo
Operating Temperature35° - 95° F / 1.67° - 35° C
Voltage110-120 V
MaterialSteel, Plastic
HandpostN
Package Quantity1
Battery Life Hours700
Manufacturers Part NumberSONARIS
Legal for TradeNo
BrandDetecto

Warranty

Warranty2 yr