Detecto 6857DHR Digital Bariatric Scale 800 x 0.2lb/ 360 x 0.1kg W/ Handrails, Digital Height Rod
Write a Review
|
Questions & Answers (0)
Product Description
Detecto 6857DHR Digital Bariatric Scale 800 x 0.2lb/ 360 x 0.1kg W/ Handrails, Digital Height Rod
Heavy-duty, yet lightweight, the 6857DHR bariatric scale's balanced design and integral wheels make it easy to move. The 6857DHR is engineered specifically for weighing obese and unsteady patients and features a 24" (610mm) square, low-profile platform with non-skid surface and sturdy handrails with padded grips. DIGITAL WEIGHT, HEIGHT, BODY MASS INDEX. The 6857DHR ProMed scale is designed for optimum performance and displays height, weight, and BMI simultaneously by simply raising the digital height rod while a patient is being weighed on the scale. No keys to push, no operational sequences to memorize, it's fully automatic. The 6857DHR is EMR-ready with its serial port.
Heavy-duty, yet lightweight, the 6857DHR bariatric scale's balanced design and integral wheels make it easy to move. The 6857DHR is engineered specifically for weighing obese and unsteady patients and features a 24" (610mm) square, low-profile platform with non-skid surface and sturdy handrails with padded grips. DIGITAL WEIGHT, HEIGHT, BODY MASS INDEX. The 6857DHR ProMed scale is designed for optimum performance and displays height, weight, and BMI simultaneously by simply raising the digital height rod while a patient is being weighed on the scale. No keys to push, no operational sequences to memorize, it's fully automatic. The 6857DHR is EMR-ready with its serial port.
PRICE
$5,599.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 800 lbs |
| Weight | 85 lbs |
| Platform Width | 24 in |
| Readability | 0.2 g |
| Pan/Platform Size | 24" x 24" |
| Platform Length | 24 in |
Product Details
| Type | Bariatric Scale |
| Color | White |
| For Use With | Digital Height Rod |
| Material | Steel |
| Description | Bariatric Scale with Digital Height Rod |
| Interface | RS-232, USB |
| Package Quantity | 1 |
| Manufacturers Part Number | 6857DHR |
| Brand | Detecto |