UltraSite® South Fork In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 4 ft |
Product Details
| Manufacturers Part Number | 33-12-0084 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides. Specifications: Style: Chime Tonal Quality: Bright/ Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Mallets: 2 Black (80 Durometer) Dimensions: 43-5/16"L x 10"W x 68-7/16"H *Finished height varies based on ...
Intentionally created for narrower play spaces, the Row Series jams tons of activity into a straight line of fun! The Lafayette with Shade offers multiple climbers and play panels together with protection from the sun. The 4' fall height makes it ideal for kids from 2-12. Age 2-5 or 5-12. Use Zone 19' 9" x 38' 5".
Massive and majestic, the Titan Tines makes a dramatic statement in any setting. The tines themselves are arranged as dual arcs of melodious tuning-forks spanning four octaves. This all-weather giant provides a mix of 17 ringing notes in the bass, alto, and soprano ranges. Specifications: Style: Tuning Forks Tonal Quality: Bass/ Bright/ Sustaining Notes: 17 Note Material: Anodized Aluminum Resonated: Yes Key/Scale: C Major Pentatonic Range: Bass/ Alto/ Soprano Mallets: 2 Black (50 Durometer), 2 Black (80 Durometer) Dimensions: 53-1/16"L x 14-1/2"W x 78-3/16"H *Finished Height varies based ...
The sleek, yet graceful Aria emits sounds like a delicate breath of fresh air. Lighter in sound volume, it is a great choice for environments with a lower volume requirement. The steel powder-coated body is incredibly strong, while the graceful, open design allows the Aria to blend beautifully into outdoor settings. Specifications: Style: Metallophone Tonal Quality: Bright/Sustain Notes: 9 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 31-7/8"L x 15 -3/4"W x 43"H
The most fun you'll find in a one deck structure! The South Fork boasts a challenging 4' Vine Climber and an exciting 4' Straight Slide. The Window Panel adds sensory play while giving caregivers increased visibility to the structure. Three ground level music components ensure that children of all abilities will enjoy this structure. Finally, the nature-themed roof helps keeps kids cool as they explore the South Fork. Features Bass & Bongo Drums, Rain Wheel and Capacity of 10-15. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface ...