UltraSite® Sunnyside In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 4 ft |
Product Details
| Manufacturers Part Number | 33-12-0144 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
The Pegasus fills your musical space with bright and beautiful tones. Designed to catch any tiny musician's attention by spreading its wings into two keys, C Major and A Minor. With 23 notes, the Pegasus is ready to play anything from simple to sublime. Specifications: Style: Metallophone Tonal Quality: Bright Sustain Notes: 23 Note Material: Anodized aluminum Resonated: Yes Key/Scale: (LH) A Minor (RH) C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 47-3/4"L x 18-7/8"W x 43"H *Finished Height varies based on mounting, post style, and desired age group.
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides. Specifications: Style: Chime Tonal Quality: Bright/ Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Mallets: 2 Black (80 Durometer) Dimensions: 43-5/16"L x 10"W x 68-7/16"H *Finished height varies based on ...
The sleek, yet graceful Aria emits sounds like a delicate breath of fresh air. Lighter in sound volume, it is a great choice for environments with a lower volume requirement. The steel powder-coated body is incredibly strong, while the graceful, open design allows the Aria to blend beautifully into outdoor settings. Specifications: Style: Metallophone Tonal Quality: Bright/Sustain Notes: 9 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 31-7/8"L x 15 -3/4"W x 43"H
The Griffin produces warm, rich, full tones that resonate for up to five seconds, and can evoke the feel of 'painting with sound.' Like all Freenotes Harmony Park instruments, the Griffin is thoughtfully tuned to create beautiful music no matter where the mallet strikes. Specifications: Style: Chime Tonal Quality: Bright/Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: Yes Key/Scale: C Major Pentatonic Range: Alto/ Soprano Mallets: 2 Black (80 Durometer) Dimensions: 26-1/4"L x 7-5/8"W x 79"H *Finished height varies based on mounting, post style, and desired age group.
From the ADA Transfer Platform at one end, to the 4' slide at the other end, the Lafayette offers a straight shot of action. As part of the Row Series, Lafayette was created to provide awesome play value for narrow play spaces. And, awesome it is with its Ships Wheel, Beanstalk Climbers, Castle Bridge and more! Age2-5 or 5-12. Use Zone 19' 9" x 38' 5".