Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789672

MPN #: UPLAY-001-N

UltraSite® South Fork with Ground Spikes, Natural

Product Description
The most fun you'll find in a one deck structure! The South Fork boasts a challenging 4' Vine Climber and an exciting 4' Straight Slide. The Window Panel adds sensory play while giving caregivers increased visibility to the structure. Three ground level music components ensure that children of all abilities will enjoy this structure. Finally, the nature-themed roof helps keeps kids cool as they explore the South Fork. Features Bass & Bongo Drums, Rain Wheel and Capacity of 10-15.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 4'0"

The perfect easy-install, commercially compliant and budget-conscious solution for early childhood centers, churches and apartment complexes! Assembly required.

PRICE
$9,609.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft 4 in
Width26 ft 4 in
Fall Height4 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity10-15 Children
ColorNatural
Manufacturers Part NumberUPLAY-001-N
BrandUltraSite