Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SaltDogg

Model # :WBB2281030

MPN #: PRO2000CH

SaltDogg Pro Series Slide-In Salt/Sand Spreader, Poly/Stainless, 2 Cu. Yd. Capacity - PRO2000CH

Product Description
The SaltDogg PRO2000CH Electric Hopper Spreader with Conveyor Chain combines the power of a muni-style spreader with a compact size that fits in the bed of a dual rear wheel pickup truck or flatbed with a minimum 10,000 GVW (gross vehicle weight). The 2 cubic yard spreader handles bulk salt, sand, or 50/50 salt/sand mix. The PRO2000CH features a patented double-wall poly hopper that won't rust or dent. It's equipped with a 12 in. wide all-steel pintle chain conveyor with a stainless steel trough. The conveyor is driven by an independent 3/4 HP, 12V gear motor. A 200 lb vibrator works in conjunction with the stainless steel inverted V to keep your material flowing. The 14 in. polymer spinner casts a 5-30 ft radius using its dedicated 1/2 HP 12V motor. Adapting your spread for different materials and bulk unloading are easy thanks to the adjustable swing-away chute. Intuitive in-cab controls let you independently manage conveyor and spinner speeds and turn the vibrator on/off with the flick of a switch. The spreader comes standard with a top screen, tie downs, and fitted tarp. Commonly used on Parking Lots, Property Maintenance, Commercial & Residential, Small Business. The spreader is backed with a 2 year limited warranty. Not recommended for highway use.

Features:
  • Forklift slots for ease of loading
  • Made in the USA
PRICE
$7,725.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Height44.3 in
Weight Capacity4320 lbs
Weight725 lbs
Spread Width5 - 30 ft

Product Details

PowerElectric
TypeTruck Slide-In Spreader
Horsepower3/4 HP
Mechanism12 in. Pintle Chain Conveyor
ColorBlack
Spreader TypeSlide-In Truckbed
Spinner Type14" Poly
Mounting LocationTie-Down
Capacity2 yd³
Voltage12 V
MaterialPoly Hopper
Manufacturers Part NumberPRO2000CH
Spreading MaterialRock Salt, Sand or 50/50 Salt/Sand
BrandSaltDogg