Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SnowEx

Model # :WB261386

MPN #: SP-125-1

3 Cu. Ft. Accuspread with Flowgate - SP-125-1

Product Description
SnowEx Accuspread with Flowgate helps de-ice larger areas where a walk behind spreader is not practical. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Unit offers low maintenance, with no pulleys, sprockets, chains or belts. Includes manual gate shutoff for spreading free-flowing ice melters. Spreader operates with a 12-volt DC direct-drive mounted motor in a weather resistant enclosure. Comes standard with a 2-inch receiver hitch mount. For use with bagged ice melters and calcium chloride pellets. 240 lb. capacity. Overall dimensions: 22"L x 30"W x 30"H.

PRICE
$1,143.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width30 in
Height30 in
Weight Capacity240 lbs
Weight65 lbs
Spread Width20 ft

Product Details

Assembly RequiredYes
TypeTailgate Spreader
Horsepower1/2 HP
ColorYellow
Spreader TypeTailgate
Spinner Type10" Fiberglass
Mounting Location2" Receiver
Capacity3 ft³
Voltage12 V
ControlOn / Off Switch and Gate Flow Control
MaterialPoly Hopper/Steel Frame
Manufacturers Part NumberSP-125-1
Spreading MaterialIce Melt
BrandSnowEx

Warranty

Warranty2 yr