Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koblenz

Model # :WBB3072023

MPN #: 00-4501-01-1

Koblenz SP-15 N Rectangle Floor Machine, 1.5 HP, 3500RPM , 120V , 50' Cord

Product Description
  • Brush Speed 3500RPM
  • Pad Size: 14' x 20" (rectangular)
  • Motor: 1.5 HP Induction w/ sealed ball bearings
  • Power Cord: 50 ft. 3 wire grounded 13 gauge
  • Wheels: two 5" non-marking
  • Shipping Weight: 136 lb
  • Net Weight: 111 lb
  • Chasis: Cast Iron
  • Pad Driver: CAst Aluminum


PRICE
$2,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16 in
Width14 in
Height42-1/8 in
Weight141 lbs
Cord Length50'
Pad Size14' x 20 in
Cleaning Width20 in

Product Details

Assembly RequiredNo
TypeFloor Machine
Horsepower1.5 HP
ColorGray
Drive SystemPad Assist
Power SourceCorded
Voltage120 V
MaterialMetal
Manufacturers Part Number00-4501-01-1
Brush Motor RPM3500 rpm
BrandKoblenz

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA