Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133402

MPN #: 01520A

Nilfisk Advance Advolution™ 20XP Electric Floor Burnisher, 1.5 HP

Product Description
The Avolition 20 & 20XP features our unique Flex Floor Technology that enables the motor to pivot and hug the contours of the floor's surface. Combined with our patented gas spring technology that regulates head pressure for maximum shine (regardless of operator experience), you'll get a high-quality, consistent gloss, every time. Consistent, High-Performance Floor Polishing Avolition™ 20 & 20XP corded electric floor burnishers are designed to maximize performance, productivity and ease-of-use. With a 20" burnishing surface and our unique Flex Floor™ Technology for reliable polishing results. Benefits of Avolition 20 & 20 XP Corded Electric Burnishers The Avolition 20 & 20XP features our unique Flex Floor Technology that enables the motor to pivot and hug the contours of the floor's surface. Combined with our patented gas spring technology that regulates head pressure for maximum shine (regardless of operator experience), you'll get a high-quality, consistent gloss, every time.

Features:
  • Choose the right burnisher for your job - Avolition 20 with 20" burnishing surface running at 1,500 RPM, or 20XP 20" dust control model that runs at 2,000 RPM
  • Work during the day thanks to the low sound levels of 67 dB A (the volume of standard conversation)
  • Improve safety and efficiency with the 75 ft. SuperFlex™ cord with quick-release hook, hospital-grade plug and SafeStart™ function
  • Minimize storage space, and easily access the burnishing pad, thanks to EZ Store™ construction
  • Expedite service with carbon brush replacement indicator light, electrically detachable motor, easy-access dust bag and maintenance-free transmission and direct drive motors


PRICE
$4,225.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Cord Length75
Cleaning Width20 in

Product Details

Assembly RequiredNo
RPM2000 rpm
TypeCord Electric Burnisher
Horsepower1.5 HP
Vacuum Motor1.5 hp
ColorGray
Manufacturers Part Number01520A
Decibels66.5
Brush Motor RPM2000 rpm
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 2 Years Labor

Compliance & Certifications

CertificationsETL