SnowEx SP-1575-1 Tailgate Spreader 5.25 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
SnowEx SP-1575-1 Tailgate Spreader 5.25 Cu. Ft. with Variable Speed Controller and 2-Inch Receiver Mount
Every snow fighter is different. That's why SnowEx®tailgate spreaders are available in several models. Each unit is purpose built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. Designed to spread bagged or bulk rock salt, 50/50 Sand/Salt Mix up to 30 feet wide. Model SP-1575-1 comes standard with an integrated 2' receiver and 3-point mounting system for use with many types of vehicles. Features vibrator, fitted lid, top screen and powder coated steel frame with poly housing for durability.
Every snow fighter is different. That's why SnowEx®tailgate spreaders are available in several models. Each unit is purpose built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. Designed to spread bagged or bulk rock salt, 50/50 Sand/Salt Mix up to 30 feet wide. Model SP-1575-1 comes standard with an integrated 2' receiver and 3-point mounting system for use with many types of vehicles. Features vibrator, fitted lid, top screen and powder coated steel frame with poly housing for durability.
PRICE
$3,628.80
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 38 in |
| Height | 34 in |
| Weight Capacity | 420 lbs |
| Weight | 160 lbs |
| Spread Width | 30 ft |
Product Details
| Assembly Required | Yes |
| Type | Tailgate Spreader |
| Color | Yellow |
| Auger Style | Horizontal High-Flow |
| Spinner Type | 10" Nylon/Glass Reinforced Resin |
| Mounting Location | 2" Receiver |
| Capacity | 5.25 ft³ |
| Voltage | 12 V |
| Control | Variable Speed Controller |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | SP-1575-1 |
| Spreading Material | Rock Salt or 50/50 Salt/Sand |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |