Trynex Fiberglass Snow Stakes SP-15 Package of 6
|
Questions & Answers (0)
Product Description
POLY SALT STORAGE CONTAINER
Fiberglass Snow Stakes - 48"
Made using durable fiberglass with non-marring rubber tips. Yellow color finish. Sold in quantities of 6.
Fiberglass Snow Stakes - 48"
Made using durable fiberglass with non-marring rubber tips. Yellow color finish. Sold in quantities of 6.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Fiberglass |
| Color | Yellow |
| Manufacturers Part Number | SP-15 |
| Brand | Trynex |