- Brush Speed 3500RPM
- Pad Size: 14' x 28" (rectangular)
- Motor: 1.5 HP Induction w/ sealed ball bearings
- Power Cord: 50 ft. 3 wire grounded 13 gauge
- Wheels: two 5" non-marking
- Shipping Weight: 160 lb
- Net Weight: 135 lb
- Chasis: Cast Iron
- Pad Driver: CAst Aluminum
Koblenz SP 2815 Rectangle Floor Machine, 1.5 HP, 3500RPM , 120V , 50' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,449.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.3 in |
| Width | 18-7/8 in |
| Height | 42-1/8 in |
| Weight | 141 lbs |
| Cord Length | 50' |
| Pad Size | 14' x 28 in |
| Cleaning Width | 28 in |
Product Details
| Assembly Required | No |
| Type | Floor Machine |
| Horsepower | 1.5 HP |
| Color | Gray |
| Drive System | Pad Assist |
| Power Source | Corded |
| Voltage | 120 V |
| Material | Metal |
| Manufacturers Part Number | 00-4504-01-5 |
| Brush Motor RPM | 3500 rpm |
| Brand | Koblenz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |