Square Scrub Pivot Floor Preparation Machine with HEPA Dry VAC Kit, 28" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The new EBG-28 Floor Preparation Machine with the HEPA Dry Vac kit installed.
PRICE
$7,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 |
| Cleaning Width | 28 in |
Product Details
| Type | Square Scrub Pivot |
| RPM | 3450 rpm |
| Color | Multi-Colored |
| Drive System | AC Motor |
| Power Source | Cord |
| Voltage | 120 V |
| Manufacturers Part Number | SS EBG-28V PIVOT |
| Decibels | 69 |
| Brand | Square Scrub |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL |