- 3600 Orbital Isolating Power
- Adjust to any dust mop handle w/ clip 8 Compact size allows easy access to small places, baseboards & stairs
- Pigtail for quick line cord exchange & easy transportation
- Pad Size: 4.5" x 10"
- Rugged large machine isolators
- Weight: 20.5 lb w/o line cord
Koblenz SPM-1080 Mini Accelerator, 4-1/2" x 10", 120V , 50' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,065.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 10-3/16 in |
| Height | 9-3/16 in |
| Weight | 22.5 lbs |
| Cord Length | 50' |
| Pad Size | 4-1/2 x 10 in |
| Cleaning Width | 10 in |
Product Details
| Assembly Required | No |
| Type | Floor Machine |
| Color | Gray |
| Drive System | Pad Assist |
| Power Source | Corded |
| Voltage | 120 V |
| Material | Metal |
| Manufacturers Part Number | 00-4539-3 |
| Brand | Koblenz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |