- Outlet accepts 16mm I.D. (⅝") tubing
- F30852-0000 fits standard steel drums
- H30857-0000 has a male threaded outlet that accommodates garden hose coupling standard 19mm - 4.53 threads per cm (¾" - 11.5 threads per inch)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
SP Bel-Art Heavy Duty Faucet, 1/2" NPT, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
A needle type, Teflon®O-ring seal inside this polyethylene faucet prevents back pressure liquid from escaping through the operating knob.
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Barb Size | 1/2" |
Product Details
| Style | Male |
| Type | Faucet |
| Material | Polyethylene |
| Description | 12.7Mm (½”) Npt |
| Color | White |
| Manufacturers Part Number | F30851-0000 |
| Brand | Bel-Art |