Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115463

MPN #: F18855-0000

Bel-Art Heavy Duty PP Test Tube Rack 188550000, For 10-13mm Tubes, 72 Places, Clear, 1/PK

Product Description
These heavy-duty 3 tier test tube racks have hand grips in the end plates for easy transport.

Features:
  • Stackable and compact
  • Base tier has rounded wells with drain holes
  • Top tier has lettered and numbered rows
  • Polypropylene; steam autoclavable at 121°C (250°F)
  • Dimensions: 21-5/16 L x 11 cm W (8-3/8 x 4-5/16")
  • Top Deck height: 2-1/4 (5-11/16 CM)


PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/8 in
Width4-5/16 in
Height4-3/8 in

Product Details

Rows6 x 12
Capacity10-13mm Tubes
MaterialPolypropylene
Package Quantity1
DescriptionHeavy Duty Test Tube Rack
ColorClear
Manufacturers Part NumberF18855-0000
Places72
BrandBel-Art