- Unique flat bottom shape allows them to be used as weighing boats for additional sampling accuracy
- Made from white, FDA grade high-impact polystyrene plastic for durability and stiffness when sampling packed powders
- Available sterile in 10 or 100 packs or non-sterile in 12 packs
- Sterile spoons are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.
SP Bel-Art Sterileware Sampling Spoon, 1.25ml (0.04oz), Sterile Plastic, Individually Wrapped 100Pk
Write a Review
|
Questions & Answers (0)
Product Description
These economical measures are ideal for retrieving small, specific volume samples of powders or liquids. Use a separate spoon for each material sampled to avoid cross contamination.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F36740-0001 |
| Capacity | 0.04OZ oz |
| Material | Polystyrene Plastic |
| Package Quantity | 100 |
| Description | Sampling Spoon |
| Brand | Bel-Art |