Bel-Art H36924-0000 Sterileware® Individually Sealed 4oz Sterile Sampling Scoops, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Eliminates the cost of separate sterile bags or containers, saving you time and money in your sample collection process. These high-impact polystyrene plastic scoops with detachable lids have a longer handle that increases the distance between the hand and sample to reduce contamination potential. When placed on a flat surface they remain upright and can be used as weighing boats. To use, simply remove the scoop from the bag and detach the lid using the convenient tab. After taking the sample, replace the snap-on lid and use the scoop as a container for transport. A lock-tab on the lid can be bent under for a tighter seal. Sampling data can be marked on the lid with wax pencil, pre-marked label or labeling tape to facilitate tracking. Radiation sterilized and packed ready for one time use and disposal. Made from FDA grade materials. Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal. Lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
PRICE
$415.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 in |
| Width | 2 in |
| Height | 1-5/16 in |
| Bowl Size | 3-11/16"L x 2"W x 1-5/16"H oz |
Product Details
| Type | Sampling Spoons |
| Color | White |
| Style | Individually Packed |
| Capacity | 125ML oz |
| Material | Polystyrene |
| Handle | 5" Long |
| Description | Sterile Sampling Scoops |
| Package Quantity | 100 |
| Spoon Capacity | 4 oz. |
| Manufacturers Part Number | H36924-0000 |
| Brand | Bel-Art |