Finish Thompson SP10V-3-M218 PVDF Self-Priming Mag-Drive Pump 1HP,115/208-230V, 1 Phase,55 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Closed coupled, flooded suction, sealless mag-drive design eliminates the need for mechanical seals. Will handle HCL, Sulfuric & Nitric Acids & Plating solutions without leakage.
PRICE
$3,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/8 in |
| Width | 7-1/2 in |
| Height | 8-1/2 in |
| Inlet Connection | 1 in |
| Discharge Connection Size | 1 in |
Product Details
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 55.0 gal/min |
| Motor Type | TEFC Induction |
| Gallons per Minute @ Bep | 35 gal/min |
| Phase | 1 |
| Discharge Connection Type | MNPT |
| Max Exit Pressure | 22.0 psi |
| Manufacturers Part Number | SP10V-3-M218 |
| Temperature of Liquid Pumped | 220 |
| Brand | Finish Thompson |
| Type | Self-Priming Magnetic Drive Pump |
| Horsepower | 1 HP |
| Color | Black |
| Amperage | 6.4/12.8 A |
| Hertz | 60 Hz |
| Voltage | 115/230 V |
| Gallons per Hour | 3300 gal/hr |
| Inlet Connection Type | FNPT |
| Housing Material | PVDF |
Warranty
| Warranty | 5 yr |