Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281433

MPN #: 07ES05C-1P

AMT 07ES05C-1P 3/4" Straight Centrifugal End Suct. Chem Pump, EPDM/EPR Seal, .5HP, 1 Phase

Product Description
AMT 07ES05C-1P 3/4" Cast Iron Straight Centrifugal End Suct. Chem Pump, EPDM/EPR Seal, .5HP, 1 Phase

AMT Solids Handling End Suction Centrifugal Pumps are designed for continuous-duty OEM, Industrial/Commercial and General Service applications including circulation, chemical processing, liquid transfer and cooling. Pull-from-rear design for easy service without disturbing any piping. Self-cleaning impellers to prevent clogging and handling of solids up to 3/8" diameter. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Cast iron construction
  • Self-cleaning impeller
  • Carbon/Ceramic seal with EPDM/EPR elastomers and o-rings
  • 303 stainless steel motor shaft
  • Discharge rotates in 45 degree increments
  • Front drain plugs
  • Maximum working pressure: 125 PSI
  • Maximum temperature: 180 F
  • NEMA dual cycle 50/60 Hz, base mounted motor



PRICE
$765.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-15/16 in
Width11-1/8 in
Height10-15/16 in
Weight47 lbs
Max Head45 ft
Inlet Connection3/4 in
Discharge Connection Size3/4 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute53.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number07ES05C-1P
Temperature of Liquid Pumped200
BrandAMT
TypeStraight Centrifugal End Suction Pump
Horsepower1/2 HP
ColorBlue
Amperage5/9 A
Hertz50/60 Hz
Voltage115/230 V
Inlet Connection TypeFNPT
Housing MaterialCast Iron

Warranty

Warranty1 yr