R&R Textile Gold Choice Pillow - Standard Size - Silicone Fiber Fill - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Great Pillow for those on a budget. The poly-cotton ticking with extra hollow siliconized fiberfill of these pillows provides ideal comfort and support. The 22 oz. fill meets the fill weight for most hotel properties.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Bed Size | Standard |
Product Details
| Type | Pillows |
| Filling | Silcone Fiber |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Silicone Fiber Pillow |
| Color | White |
| Manufacturers Part Number | X11200 |
| Brand | R&R Textile |