
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Spade Terminal 22-16awg, 8-10 Stud, Red - 20 pk.
Features
Features
- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Available in a variety of packaging options and stud sizes.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Product Details
- Brand Gardner Bender
- Package Quantity 20
- Rating 600 Volts
- Wire Range #22 - #18 AWG
- Manufacturers Part Number 20-112
- Color Family Red
Customer Review
Product Q & A
There are no questions for this product.

Gardner Bender 20-112 Spade Terminal 22-16awg, 8-10 Stud, Red - 20 pk.
$1.82
- Product Information
- Customer Review
- Product Q&A