
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Spade Terminal, Heat Shrink, 16-14 Awg, Stud Size 8-10 - 6 pk.
Features
Features
- Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated.
- Insulates and protects connections from wire pullout, moisture intrusion and abrasion.
- Heat-activated adhesive melts and flows to create a seal.
- Resists salt water, oil, gasoline and other environmental contaminants.
- Rated at 600 Volt Max.
- Temperature rating: 221 °F (105 °C).
Product Details
- Brand Gardner Bender
- Package Quantity 6
- Rating 600 Volts
- Wire Range #16 - #14 AWG
- Manufacturers Part Number AMT-4113
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.

Gardner Bender AMT-4113 Spade Terminal, Heat Shrink, 16-14 Awg, Stud Size 8-10 - 6 pk.
$4.76
- Product Information
- Customer Review
- Product Q&A