Winco TWP-50 Grill Spatula, 5-1/2"W Blade, 2-1/2"W, White Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Grill Spatula, 5 1/2" x 2 1/2" Blade, White PP Handle.
PRICE
$36.12 Sold in packages of 12 / $3.01 ea
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/5 in |
| Width | 2-1/2 in |
| Blade Length | 4-1/4 in |
Product Details
| Handle Material | White Polypropylene Handle |
| Package Quantity | 12 |
| Description | Offset Grill Spatula, White Pp Handle, 4-1/4In X 2-3/16In Blade, 11-3/5In X 2-3/ |
| Manufacturers Part Number | TWP-50 |
| Brand | Winco |