Speakman Anystream® Alexandria Wall Mount Shower Head, Polished Chrome Finish, 2 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-3011-E2 Anystream® Alexandria 2.0 GPM Showerhead, Polished Chrome
A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. The 2.0 gallon per minute flow control allows for an average water savings of 4 gallons per shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.
A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. The 2.0 gallon per minute flow control allows for an average water savings of 4 gallons per shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Face Diameter | 4-1/2 in |
Product Details
| Type | Wall Mount |
| Number of Jets | 5 |
| Number of Showerheads | 1 |
| Color | Silver |
| Series | Anystream® Alexandria |
| Gallons per Minute | 2 gal/min |
| Liters per Minute | 7.6 LPM |
| Style | Traditional |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Spray Pattern | Flood, Massage, Rain |
| Manufacturers Part Number | S-3011-E2 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | Yes |
| ADA Compliant | No |