Speakman Anystream® Hotel 5-Jet 3-1/2" Dia. Shower Head, Polished Chrome Finish, 2.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-2005-H Anystream® Hotel Showerhead, Polished Chrome
A favorite installation in many of the worlds finest hotels, the Anystream® Hotel Showerhead exhibits a wide range of invigorating, full-flow sprays in a compact, modern design. 8 center massage jets plus a bounty of 50 powerful, full-body sprays. Adjust the smooth-turn T-handle to switch effortlessly through full coverage and combination spray, gentle rain, and therapeutic, pulsating massage streams.
A favorite installation in many of the worlds finest hotels, the Anystream® Hotel Showerhead exhibits a wide range of invigorating, full-flow sprays in a compact, modern design. 8 center massage jets plus a bounty of 50 powerful, full-body sprays. Adjust the smooth-turn T-handle to switch effortlessly through full coverage and combination spray, gentle rain, and therapeutic, pulsating massage streams.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Face Diameter | 3-1/2 in |
Product Details
| Type | Wall Mount |
| Number of Jets | 5 |
| Number of Showerheads | 1 |
| Color | Silver |
| Series | Anystream® Hotel |
| Gallons per Minute | 2.5 gal/min |
| Liters per Minute | 9.5 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Connection Style | NPTM |
| Spray Pattern | Full, Massage, Rain |
| Manufacturers Part Number | S-2005-H |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | No |
| ADA Compliant | No |