Speakman Anystream® Hotel 5-Jet 4-1/4" Dia. Shower Head, Polished Brass Finish, 2.5 GPM
|
Questions & Answers (0)
Product Description
Speakman S-2005-HB Anystream® Hotel Showerhead, Polished Brass
Popularized by the world's finest hotels, timeless styling, and durable Speakman engineering, the Anystream® Hotel Massage Showerhead is now a favorite fixture at many hotels and top seller in resorts and homes alike.Inspired by classic Speakman design elements, The Anystream® Hotel Massage Showerhead impresses with a belled casing and flared lip. 8 center massage jets plus a bounty of 50 powerful full-body sprays. Adjust the smooth-turn T-handle to switch effortlessly through full coverage and combination spray, gentle rain, and therapeutic, pulsating massage streams.
Popularized by the world's finest hotels, timeless styling, and durable Speakman engineering, the Anystream® Hotel Massage Showerhead is now a favorite fixture at many hotels and top seller in resorts and homes alike.Inspired by classic Speakman design elements, The Anystream® Hotel Massage Showerhead impresses with a belled casing and flared lip. 8 center massage jets plus a bounty of 50 powerful full-body sprays. Adjust the smooth-turn T-handle to switch effortlessly through full coverage and combination spray, gentle rain, and therapeutic, pulsating massage streams.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Face Diameter | 4-1/4 in |
Product Details
| Type | Wall Mount |
| Number of Jets | 5 |
| Number of Showerheads | 1 |
| Color | Gold |
| Series | Anystream® Hotel |
| Gallons per Minute | 2.5 gal/min |
| Liters per Minute | 9.5 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Connection Style | NPTM |
| Spray Pattern | Full, Massage, Rain |
| Manufacturers Part Number | S-2005-HB-PB |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | No |
| ADA Compliant | No |