Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB622175

MPN #: S-2252-PB

Speakman Anystream® Icon 6-Jet Shower Head, Polished Brass Finish, 2.5 GPM

Product Description
Speakman S-2252-PB Anystream® Icon 6-Jet Showerhead, Polished Brass

The Anystream® Icon 6-Jet Showerhead embraces and updates legacy Speakman technology with refined, solid-brass components, modern contours and an assortment of attractive finishes to complement any shower décor.Designed to impress and built to last, the Anystream® Icon 6-Jet Showerhead showcases Speakman's trademarked Anystream® self-cleaning mechanism and solid brass construction. Lustrously polished brass, nickel, and chromium plating complement precision-machined components.

PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter2-3/4 in

Product Details

Type48 Spray Channels, 6 Jets
Number of Jets6
Number of Showerheads1
ColorGold
SeriesAnystream® Icon
Gallons per Minute2.5 gal/min
Liters per Minute9.5 LPM
Mounting LocationWall
MaterialBrass
DescriptionMulti-Function Shower Head
Connection StyleNPTM
Spray PatternFlood, Full, Rain
Manufacturers Part NumberS-2252-PB
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo