Speakman Anystream® Classic 4-Jet Shower Head, Polished Chrome Finish, 2.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-2253 Anystream® Classic 4-Jet Showerhead, Polished Chrome
The Anystream® Classic 4-Jet Showerhead features patented Speakman Anystream® showerhead spray technology, available in Polished Chrome. The Anystream® Classic 4-Jet Showerhead is built to last with trademarked Anystream® self-cleaning mechanism and solid brass construction. Lustrously polished brass, nickel, and chromium plating complement precision-machined components. The updated Santoprene faceplate resists deposits and corrosion while the adjusting arm allows for easy fixture spray adjustment and draining.
The Anystream® Classic 4-Jet Showerhead features patented Speakman Anystream® showerhead spray technology, available in Polished Chrome. The Anystream® Classic 4-Jet Showerhead is built to last with trademarked Anystream® self-cleaning mechanism and solid brass construction. Lustrously polished brass, nickel, and chromium plating complement precision-machined components. The updated Santoprene faceplate resists deposits and corrosion while the adjusting arm allows for easy fixture spray adjustment and draining.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Face Diameter | 2-1/4 in |
Product Details
| Type | 32 Spray Channels, 4 Jets |
| Number of Jets | 4 |
| Number of Showerheads | 1 |
| Color | Silver |
| Series | Anystream® Classic |
| Gallons per Minute | 2.5 gal/min |
| Liters per Minute | 9.5 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Connection Style | NPTM |
| Spray Pattern | Flood, Full, Rain |
| Manufacturers Part Number | S-2253 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | No |
| ADA Compliant | No |