Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB622176

MPN #: S-2252-E2

Speakman Anystream® Icon 6-Jet Shower Head, Polished Chrome Finish, 2 GPM

Product Description
Speakman S-2252-E2 Anystream® Icon 6-Jet 2.0 GPM Showerhead, Polished Chrome

For additional energy savings, the 20% Water Reduction Anystream® Icon Conserve 2.0 GPM Showerhead features patented Speakman Anystream® showerhead spray technology with a specialized water-saving LEED-standard 2.0 gallons-per-minute flow limiter, all in a sleek, chrome-finished Speakman design.Enjoy full-bodied, infinitely adjustable spray streams from a low-flow showerhead. The Speakman Anystream® plunger nozzle system and pressure-compensating Autoflo® limiter precisely control 6 jets and 48 spray channels, transforming any water pressure into forceful, fully adjustable sprays. Swivel the side T-handle to transition effortlessly through needling full-body, rinsing gentle rain, and drenching full-flood sprays.The 20% Water Reduction Anystream® Eco 2.0 GPM Showerhead showcases Speakman's trademarked Anystream® self-cleaning mechanism. The adjusting arm allows for easy fixture spray adjusting and draining.

PRICE
$185.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter2-3/4 in

Product Details

Type48 Spray Channels, 6 Jets
Number of Jets6
Number of Showerheads1
ColorSilver
SeriesAnystream® Icon
Gallons per Minute2 gal/min
Liters per Minute7.6 LPM
Mounting LocationWall
MaterialBrass
DescriptionMulti-Function Shower Head
Connection StyleNPTM
Spray PatternFlood, Full, Rain
Manufacturers Part NumberS-2252-E2
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo