ZURN Z7000-S9 Plastic chrome plated shower head with brass chrome plated ball joint connector, constant 1.5 gpm flowrate with non-removable flow compensator which keeps flowrate constant regardless of water pressure, 1/2 NPT female threaded inlet, and outer ring spray adjustment for coarse or soft massage spray
Zurn Z7000-S9 - Low Flow Shower Head, 1.5Gpm
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Connection Size | 1/2 NPT Female in |
| Face Diameter | 2-5/8 in |
Product Details
| Type | Shower Head |
| Number of Showerheads | 1 |
| Color | Silver |
| Gallons per Minute | 1.5 gal/min |
| Liters per Minute | 5.7 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Spray Pattern | Full |
| Manufacturers Part Number | Z7000-S9 |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | No |