x

Take 15% off your entire order!

Offer applied at checkout

+

Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM

Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM

Item #: WBB622103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.00 up to 23% OFF

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman VS-2007 Anystream® Napa Hand-held Shower, Polished Chrome

Modeled and sculpted in European style, the Anystream® Napa Hand-held Showerhead provides luxurious, full-body sprays in a balanced, ergonomically designed hand shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the wide spray face to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. Extra-long hose allows for complete freedom of movement and easy bath times for children and pets. Precision-engineered Speakman components and materials resist sediment buildup.

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER VS-2007
  • GALLONS PER MINUTE 2.5
  • ADA COMPLIANT N
  • COLOR FINISH Polished Chrome
  • CONSTRUCTION Plastic
  • DESCRIPTION Hand Shower
  • FACE DIAMETER INCHES 3-1/2
  • HOSE LENGTH INCHES 60
  • NUMBER OF JETS 5 Main, 12 Massage Jets
  • SERIES Anystream® Napa
  • STYLE Contemporary
  • TYPE Hand Held
  • WATERSENSE CERTIFIED No
  • LITERS PER MINUTE 9.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM

Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM

Item #: WBB622103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM
    Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM
    Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM
    Speakman Anystream® Napa Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant