Speakman's Anystream® Rainer 2.0 GPM Showerhead adds a unique design to complete a bold look in the bathroom. This statement piece masters an edgy update to your traditional styled showerheads. The Anystream® Rainer Showerhead provides a customizable showering experiences by rotating through forceful sprays, massage jets, or both. The 2.0 gallon per minute flow control allows for an average water savings of 4 gallons per shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360° of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.
Features:- Constructed of lightweight Speakman Engineered Plastic
- Lifetime limited warranty
- Anystream® 360° Patented Technology
- Consistent spray performance even under low water pressure
- WaterSense certified 2.0GPM low flow rate
- Same quality commercial grade as in Hotels
- Speakman Since 1869™