Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB644922

MPN #: SE-690-PVC

Speakman SE-690-PVC Safe-T-Zone® Traditional Series Combination Station

Product Description
Speakman traditional series combination emergency stations provide the highest level of performance in times of need. The SE-690-PVC model features a stay open ball valve, allowing hands free operation once the shower has been activated and an SE-495 eye/face wash with plastic bowl. The unit is constructed with PVC piping. The high visibility yellow pull rod, makes finding the SE-690-PVC easy in an emergency. The SE-690-PVC meets ANSI Z385.1 compliance.

PRICE
$2,289.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bowl Diameter13 in
Inlet Size1-1/2 NPT Female in
Shower Head Diameter8"

Product Details

Eye/Face Wash Valve1/2" NPT Female 300 Series Steel, Full Flow Stay Open Ball Valve
Mounting LocationFloor Mounted
Eye/Face Wash Performance3.8 gpm @ 30 psi
Eyewash Flow Pressure30 psi
Shower Flow ControlInternal 20 gpm Regulator
Shower Inlet & Waste1-1/4" NPT Female
Bowl Color FamilyYellow
Showerhead8" Cycolac® Yellow Plastic
BrandSpeakman
TypePVC Combination Emergency Shower & Eye/Face Wash
Shower Flow Rate20 GPM psi
ColorSilver
Eyewash Flow Rate4.5 GPM gal/min
Shower Head MaterialABS Plastic
Eye/Face Wash Spray Heads(2) Yellow ABS Plastic Spray Outlets, Flip-Top Dust Caps
Eye/Face Wash Inlet1/2" NPT Female
Shower Valve1" NPT Female Brass, Chrome Plated, Full Flow Stay Open Ball Valve
Eye/Face Wash ActivatorPull Rod
IncludesPVC Piping
Shower MaterialDuraJade™ Powder Coated Green Finish
Bowl MaterialABS Plastic

Compliance & Certifications

OSHA CertifiedYes
ADA CompliantYes
ANSI CertificationMeets ANSI Z358.1
ARRA CertifiedYes