Speakman SE-901 Replacement Self-Closing Valve
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Self-Closing Valve |
| For Use With | Emergency Showers |
| Color | Silver |
| Brand | Speakman |
Compliance & Certifications
| ADA Compliant | Yes |
Related Products
Watts 0072203 1/2" Dual Check Valve This 1/2 by 1/2 IN lead free dual check valve prevents the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. This valve consists of a lead free brass body construction, with two plastic replaceable check valves and stainless steel springs. It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position. The minimum working ...
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications.. Valve designed specifically to provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Provides tepid water as required by ANSI Z358.1. 54 GPM @ 30psi. Rough brass finish. Piped assembly with inlet and outlet shutoff. Complements Bradley's full line of combination showers and eye wash products. Incoming 1" ...
The Speakman Safe-T-Zone STW-370 Thermostatic Mixing Valve is a high-quality, cost-effective solution for supplying tepid water to your emergency eyewash. Featuring a 9.7 GPM flow capacity, this mixing valve supports most single eye or eye/facewash stations at 30 PSI. Every Safe-T-Zone Valve is preset to 85°F, but is equipped with an adjustable set point, allowing you to set a custom temperature limit ideal for your facility. The Safe-T-Zone Valve provides a 5.2 GPM cold water bypass in the event of hot water failure and includes a positive shut-off when the cold water supply is lost. The ...
This 1/2 inch lead free brass water pressure reducing valve is the standard model, designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees F (0.5 to 71 degrees C). Suitable for up to 300 PSI (20.7 BAR), the pressure range can be adjusted from 25 to 75 PSI (172 to 517 ...
This 1 inch lead free brass water pressure reducing valve is the standard model, designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 160 degrees F (0.5 to 71 degrees C). Suitable for up to 300 PSI (20.7 BAR), the pressure range can be adjusted from 25 to 75 PSI (172 to 517 ...