MTC™ Bio Cap for 17 x 100mm Tubes, Two-Position, HDPE, Natural, 125/Bag, 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Caps are high density polyethylene (HDPE) for a soft but complete seal. Caps can be attached in the first position for aerobic culturing or in the second position for airtight and liquidtight seal. Caps are natural color and packaged in 8 bags of 125 caps.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 x 100mm |
Product Details
| Type | Culture Tube |
| Closure Type | Two-Position Cap |
| Material | HDPE |
| Package Quantity | 1000 |
| Color | Natural |
| Manufacturers Part Number | T8239 |
| Cap Color Family | Natural |
| Brand | MTC Bio |