- Full HD resolution over coax (HD-TVI)
- Supports up to Full HD 1080p @ 30fps
- Superior low-light performance
- True WDR operation
- Amplify existing light with no distance limitation
- Built-in heater and anti-fog glass reduces condensation
- Presets: Indoor, Outdoor, Low Light, Lobby, Elevator
- Full OSD operation through on-board control and UTC (up the coax) any decor!
- 3-axis for wall and ceiling mounting
- Additional 960H analog output
- IP67 compliant, weather resistant
- Signal distance up to 1600 feet
- Vandal / tamper resistant
- 12VDC & 24VAC dual voltage operation (power supply not included)
- 5 year warranty
- NDAA Compliant
Speco® 2MP HD-TVI Intensifier® Turret Camera, 3.6mm Fixed Lens, Gray Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 3-13/16 in |
| Weight | 2 lbs |
| Dimensions | 5-1/2 x 5-1/2 x 3-13/16 in |
Product Details
| Type | Turret Camera |
| Lens | 3.6mm Fixed Lens |
| Color | Gray |
| Pick Up Device | 1/3" 2MP CMOS |
| Operating Temperature | -4°F - 122°F |
| Resolution | 1080p |
| Mounting Location | Wall Or Ceiling |
| Description | Intensifier® Turret Camera |
| Manufacturers Part Number | HTINT601TA |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | FCC, RoHS, NDAA, TAA |